Menu Search
Lock and Passage Sets Door Cam Lock, Stainless Steel

NON ELECTRICAL GENERIC #252752

Door Cam Lock, Stainless Steel

SKU #78015098280
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Door Cam Lock
Color-Finish: Stainless Steel
Material: Die Cast

Lock and Passage Sets: Type - Door Cam Lock; Color-Finish - Stainless Steel; Material - Die-Cast; Additional Information - Size: 1-3/8 in., Includes 1 Lock with Attaching Hardware and 3-Cam Assortment, 2 Brass Keys

Additional Info: Size: 1-3/8 in., Includes 1 Lock with Attaching Hardware and 3-Cam Assortment, 2 Brass Keys