MCMASTER CARR #12945A81

Lockset, Knob, Non-Locking, Chrome, 2.75 in. Backset

SKU: 47022097640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lockset
Shape-Style: Knob
Color-Finish: Chrome
Locking Method: Non-Locking
Backset: 2.75 in.
Description
MCMA 12945A81 LOCKSET CHROME