Menu Search
Lock and Passage Sets Pocket Door Lock, Tube Latch , Satin Nickel

JOHNSON L E PRODUCTS #1521US15

Pocket Door Lock, Tube Latch , Satin Nickel

SKU #08607396060
Manufacturer Series: 1521 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pocket Door Lock
Shape-Style: Tube Latch
Color-Finish: Satin Nickel
Locking Method: Button
Door Thickness: 1.38 in.
Strike Plate: Single Strike Plate w/Rounded Corners

Lock and Passage Sets: Type - Pocket Door Lock; Shape-Style - Tube Latch ; Color-Finish - Satin Nickel; Locking Method - Button; Door Thickness - 1.38 in; Strike Plate - Single Strike Plate w/Rounded Corners; Additional Information - Function- Privacy, Finish Code- US15; Manufacturer Series - 1521 Series

Additional Info: Function- Privacy, Finish Code- US15