Menu Search

JMK #DL62-PB

Interior Door Lockset, Lever, Polished Brass, Single Strike Plate w/Rounded Corners, Square Spindle

SKU #40101612980
Manufacturer Series: 62 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Interior Door Passage Set
Shape-Style: Lever
Color-Finish: Polished Brass
Latch Type: 7/8 in. Drive-in Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.13 - 1.5 in.
Spindle Type: Square Spindle
Strike Plate: Single Strike Plate w/Rounded Corners

Lock and Passage Sets: Type - Interior Door Passage Set; Shape-Style - Lever; Color-Finish - Polished Brass ; Latch Type - 7/8 in. Drive-in Latch; Backset - 2.38 - 2.75 in.; Door Thickness - 1.130 - 1.500 in.; Spindle Type - Square Spindle; Strike Plate - Single Strike Plate w/Rounded Corners; Manufacturer Series - 62 Series