Exterior Lockset, Ball Knob, Contractor Keyed Locking, Stainless Steel, 2.38 - 2.75 in. Backset

SKU: 40101616530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Exterior Lock
Shape-Style: Ball Knob
Color-Finish: Stainless Steel
Locking Method: Contractor Keyed
Backset: 2.38 in. - 2.75 in.
Key Code: KA6
Lock and Passage Sets: Type - Exterior Lock; Shape-Style - Ball Knob; Color-Finish - Stainless Steel; Locking Method - Contractor Keyed; Backset - 2.38 in. - 2.75 in.; Key Code - KA6; Additional Information - Set Includes: (2) Locks, (2) Deadbolts
Additional Info: Set Includes: (2) Locks, (2) Deadbolts