The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
JMK #DL32-ORB

Door Lockset, Tulip Knob, Oil Rubbed Bronze, Metal, 2.38 in. - 2.75 in. Backset

SKU # 40101612860 Manufacturer Series: 30 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Privacy Set
Shape-Style: Tulip Knob
Color-Finish: Oil Rubbed Bronze
Backset: 2.38 - 2.75 in.
Door Thickness: 1.38 - 1.75 in.
Material: Metal

Lock and Passage Sets: Type - Door Privacy Set; Shape-Style - Tulip Knob; Color-Finish - Oil Rubbed Bronze; Backset - 2.38 - 2.75 in.; Door Thickness - 1.380 - 1.750 in.; Material - Metal ; Manufacturer Series - 30 Series