Menu Search
Search
HARNEY HARDWARE #HM-87855

Door Lever Set, Contemporary, Satin Nickel, Mortise Latch

SKU # 84429402074
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Passage Function Door Lever Set
Shape-Style: Contemporary
Color-Finish: Satin Nickel
Latch Type: Mortise
Backset: 2-3/8 to 2-3/4 in.
Door Thickness: 1-3/8 to 1-3/4 in.
Strike Plate: 2-1/4 in. Full Lip Strike
Material: Die Cast Zinc Levers, Steel Mechanism
Dimensions: HxWxD: 2-9/16 x 5-1/2 x 2-7/16 in.