Menu Search
Search
HARNEY HARDWARE #87732

Door Entry Set; Keyed; 1-3/8 - 1-3/4 in. Doors; Chrome

SKU # 84429401810 Manufacturer Series: Callista
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Door Entry Set
Color-Finish: Chrome
Locking Method: Keyed
Latch Type: Mortise
Backset: 2-3/8 or 2-3/4 in.
Door Thickness: 1-3/8 in. to 1-3/4 in.
Strike Plate: 2-1/4 in. Full Lip Strike
Material: Die-cast Zinc
Dimensions: W x H x D: 3 x 11-15/16 x 2-1/2 in

Additional Info: Includes passage pull with thumb latch, interior knob, mounting hardware and mortise latch.