Menu Search
FASTEC #43612-06

Travel Trailer Door Lock, Flush Slam Lock, Black

SKU # 78972347260 Manufacturer Series: 43612 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Travel Trailer Door Lock
Shape-Style: Flush Slam Lock
Color-Finish: Black
Locking Method: Dual Cylinder Openings
Latch Type: Plunger
Material: Metal

Lock and Passage Sets: Type - Travel Trailer Door Lock; Shape-Style - Flush Slam Lock; Color-Finish - Black; Locking Method - Dual Cylinder Openings; Latch Type - Plunger; Material - Metal; Additional Information - (2) Rubber Plugs Installed in Cylinder Holes (Cylinders not included); Manufacturer Series - 43612 Series

Additional Info: (2) Rubber Plugs Installed in Cylinder Holes (Cylinders not included)