Menu Search

FASTEC #43610-06-SP

Travel Trailer Door Lock, Flush Slam Lock, Black

SKU: 78972347230
Manufacturer Series: 43610 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Travel Trailer Door Lock
Shape-Style: Flush Slam Lock
Color-Finish: Black
Locking Method: Keyed, Dual w/Keyed Deadbolt
Latch Type: Plunger
Door Thickness: 1.25 - 1.5 in.
Material: Metal
Key Code: Special
Dimensions: 3.47" x 4.28" (approximate)
Description
Lock and Passage Sets: Type - Travel Trailer Door Lock; Shape-Style - Flush Slam Lock; Color-Finish - Black; Locking Method - Keyed, Dual w/Keyed Deadbolt; Latch Type - Plunger; Door Thickness - 1.25" - 1.50"; Material - Metal; Key Code - Special; Dimensions - 3.47" x 4.28" (approximate); Additional Information - Includes Component Parts for Installation; Manufacturer Series - 43610 Series
Additional Info: Includes Component Parts for Installation