Menu Search
FASTEC #1062-0403

Travel Trailer Door Lock, Flush Lock, Keyed, Dual w/Keyed Deadbolt, Chrome

SKU # 99972381155 Manufacturer Series: 43610 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Travel Trailer Door Lock
Shape-Style: Flush Lock
Color-Finish: Chrome
Locking Method: Keyed, Dual w/Keyed Deadbolt
Door Thickness: 1.25 - 1.5 in.
Dimensions: 3.47 in. x 4.28 in. (approximate)

Lock and Passage Sets: Type - Travel Trailer Door Lock; Shape-Style - Flush Lock; Color-Finish - Chrome; Locking Method - Keyed, Dual w/Keyed Deadbolt; Door Thickness - 1.250 - 1.500 in.; Dimensions - 3.47 in. x 4.28 in. (approximate); Additional Information - Includes 2 Fic Keys And Component Parts For Installation; Manufacturer Series - 43610 Series

Additional Info: Includes 2 Fic Keys And Component Parts For Installation