FASTEC #540196

Travel Trailer Door Lock, Flush Lock, Keyed, Dual w/Keyed Deadbolt, Black

SKU: 99972381720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Travel Trailer Door Lock
Shape-Style: Flush Lock
Color-Finish: Black
Locking Method: Keyed, Dual w/Keyed Deadbolt
Door Thickness: 1.25 - 1.5 in.
Dimensions: 3.47 in. x 4.28 in. (approximate)
Manufacturer Series: 43610 Series
Lock and Passage Sets: Type - Travel Trailer Door Lock; Shape-Style - Flush Lock; Color-Finish - Black; Locking Method - Keyed, Dual w/Keyed Deadbolt; Door Thickness - 1.250 - 1.500 in.; Dimensions - 3.47 in. x 4.28 in. (approximate); Additional Information - Includes 2 Fic Keys And Component Parts For Installation; Manufacturer Series - 43610 Series
Additional Info: Includes 2 Fic Keys And Component Parts For Installation