This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
FASTEC #LS-5902PS-SS

Interior Door Lockset, Tulip Knob, Stainless Steel, Single Strike Plate w/Rounded Corners

SKU # 78972346470 Manufacturer Series: 5902 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interior Door Passage Set
Shape-Style: Tulip Knob
Color-Finish: Stainless Steel
Latch Type: 7/8 in. Drive-in Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.125 - 1.5 in.
Spindle Type: Square Spindle
Strike Plate: Single Strike Plate w/Rounded Corners

Lock and Passage Sets: Type - Interior Door Passage Set; Shape-Style - Tulip Knob; Color-Finish - Stainless Steel; Latch Type - 7/8 in. Drive-in Latch; Backset - 2.38 - 2.75 in.; Door Thickness - 1.125 - 1.500 in.; Spindle Type - Square Spindle; Strike Plate - Single Strike Plate w/Rounded Corners; Manufacturer Series - 5902 Series