FASTEC #LS-806PV-RML-BSN

Interior Door Lockset, Lever, Brushed Satin Nickel, Single Strike Plate w/Rounded Corners

SKU: 78972346170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Interior Door Privacy Set
Shape-Style: Lever
Color-Finish: Brushed Satin Nickel
Latch Type: 1 in. Round Mortised Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.125 - 1.5 in.
Strike Plate: Single Strike Plate w/Rounded Corners
Manufacturer Series: 806 Series
Description
Lock and Passage Sets: Type - Interior Door Privacy Set; Shape-Style - Lever; Color-Finish - Brushed Satin Nickel; Latch Type - 1 in. Round Mortised Latch ; Backset - 2.38 - 2.75 in.; Door Thickness - 1.125 - 1.500 in.; Strike Plate - Single Strike Plate w/Rounded Corners; Manufacturer Series - 806 Series