Menu Search
FASTEC #44640-09

Feeder Door Lock, Aliked Keyed, Dual w/Keyed Deadbolt, White, 3.38 in. x 4.30 in.

SKU # 78972347420 Manufacturer Series: 44640 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feeder Door Lock
Color-Finish: White
Locking Method: Aliked Keyed, Dual w/Keyed Deadbolt
Dimensions: 3.38 in. x 4.30 in.

Lock and Passage Sets: Type - Feeder Door Lock ; Color-Finish - White; Locking Method - Aliked Keyed, Dual w/Keyed Deadbolt; Dimensions - 3.38 in. x 4.30 in.; Additional Information - Includes 2 Fic Keys And Component Parts For Installation; Manufacturer Series - 44640 Series

Additional Info: Includes 2 Fic Keys And Component Parts For Installation