Menu Search
Lock and Passage Sets Exterior Door Lockset, Tulip Knob, Contractor Keyed, Stainless Steel

FASTEC #LS-590ENT-SS-Q-2

Exterior Door Lockset, Tulip Knob, Contractor Keyed, Stainless Steel

SKU #78972394370
Manufacturer Series: 590 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tubular Entrance Lock
Shape-Style: Tulip Knob
Color-Finish: Stainless Steel
Locking Method: Contractor Keyed

Lock and Passage Sets: Type - Tubular Entrance Lock; Shape-Style - Tulip Knob; Color-Finish - Stainless Steel; Locking Method - Contractor Keyed; Additional Information - Without Latch; Manufacturer Series - 590 Series

Additional Info: Without Latch