Menu Search
FASTEC #10214-03

Compartment Lock, Pivot Latch, Chrome

SKU # 78972349610 Manufacturer Series: 10214 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compartment Lock
Shape-Style: Pivot Latch
Color-Finish: Chrome
Locking Method: Keyed, Single
Material: Metal
Dimensions: 2 in. (Arm Length)

Lock and Passage Sets: Type - Compartment Lock; Shape-Style - Pivot Latch; Color-Finish - Chrome; Locking Method - Keyed, Single; Material - Metal; Dimensions - 2" (arm length); Manufacturer Series - 10214 Series