You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FASTEC #10212-06

Compartment Lock, Pivot Latch, Black

SKU # 78972349570 Manufacturer Series: 10212 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compartment Lock
Shape-Style: Pivot Latch
Color-Finish: Black
Locking Method: Keyed, Single
Material: Metal
Dimensions: 1.375 in. (Arm Length)