DHI CORP #700492

Springdale Privacy Lockset, Lever, Inside Lock, Unkeyed, Satin Nickel, Steel

SKU: 44001896127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Springdale Privacy Set
Shape-Style: Lever
Color-Finish: Satin Nickel
Locking Method: Inside Lock, Unkeyed
Latch Type: 2-Way Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.38 - 1.75 in.
Strike Plate: Strike Plate w/Standard Radius Corner
Material: Steel
Dimensions: 2.88 in. x 6.38 in. x 5.44 in.
Manufacturer Series: Pro Series
Description
Lock and Passage Sets: Type - Springdale Privacy Set; Shape-Style - Lever; Color-Finish - Satin Nickel; Locking Method - Inside Lock, Unkeyed ; Latch Type - 2-Way Latch ; Backset - 2.38 - 2.75 in.; Door Thickness - 1.380 - 1.750 in.; Strike Plate - Strike Plate w/Standard Radius Corner; Material - Steel ; Dimensions - 2.88 in. x 6.38 in. x 5.44 in.; Additional Information - Cross Bore: 2-1/8 in. Dia (54mm), Edge Bore: 1 in. Dia (25mm), Faceplate: 1 in. x 2-1/4 in. Radius Corner; Manufacturer Series - Pro Series
Additional Info: Cross Bore: 2-1/8 in. Dia (54mm), Edge Bore: 1 in. Dia (25mm), Faceplate: 1 in. x 2-1/4 in. Radius Corner