Menu Search
Lock and Passage Sets Springdale Dummy Lockset, Lever, No-Locking, Unkeyed, Oil Rubbed Bronze, Steel

DHI CORP #700617

Springdale Dummy Lockset, Lever, No-Locking, Unkeyed, Oil Rubbed Bronze, Steel

SKU #44001896405
Manufacturer Series: Pro Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Springdale Dummy Lockset
Shape-Style: Lever
Color-Finish: Oil Rubbed Bronze
Locking Method: No-Locking, Unkeyed
Latch Type: 2-Way Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.38 - 1.75 in.
Material: Steel
Dimensions: 2.90 in. x 5.90 in. x 2.50 in.

Lock and Passage Sets: Type - Springdale Dummy Lockset; Shape-Style - Lever; Color-Finish - Oil Rubbed Bronze; Locking Method - No-Locking, Unkeyed ; Latch Type - 2-Way Latch ; Backset - 2.38 - 2.75 in.; Door Thickness - 1.380 - 1.750 in.; Material - Steel ; Dimensions - 2.90 in. x 5.90 in. x 2.50 in.; Manufacturer Series - Pro Series