Menu Search
Search
DHI CORP #727966

Entry Door Knob and Deadbolt Set; Lever Handle; Satin Nickel

SKU # 44001896820
Type: Entry Door Knob and Deadbolt Set
Shape-Style: Lever Handle
Color-Finish: Satin Nickel
Locking Method: Single-Cylinder Deadbolt
Latch Type: Universal (6-Way)
Door Thickness: 1-3/8 to 1-3/4 in.
Strike Plate: Standard Radius Corner
Key Code: KW1 Keyway with Entry Lock KA3

Ideal for front doors. Adjustable 2-3/8 or 2-3/4 inch latch. Reversible for right/left doors. Five-pin high security cylinder. Keyed lock on outside; thumb-turn lock on inside.

Additional Info: ANSI Grade-3 certified.