Menu Search
Lock and Passage Sets Cambridge Dummy Lockset, Knob, Unkeyed, Satin Nickel, Steel, 3.70 in. x 3.70 in. x 2.70 in.

DHI CORP #753293

Cambridge Dummy Lockset, Knob, Unkeyed, Satin Nickel, Steel, 3.70 in. x 3.70 in. x 2.70 in.

SKU #44001896034
Manufacturer Series: Pro Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cambridge Dummy Lockset
Shape-Style: Knob
Color-Finish: Satin Nickel
Locking Method: Unkeyed
Latch Type: 2-Way Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.38 - 1.75 in.
Material: Steel
Dimensions: 3.70 in. x 3.70 in. x 2.70 in.

Lock and Passage Sets: Type - Cambridge Dummy Lockset; Shape-Style - Knob; Color-Finish - Satin Nickel; Locking Method - Unkeyed ; Latch Type - 2-Way Latch ; Backset - 2.38 - 2.75 in.; Door Thickness - 1.380 - 1.750 in.; Material - Steel ; Dimensions - 3.70 in. x 3.70 in. x 2.70 in.; Manufacturer Series - Pro Series