Menu Search
Lock and Passage Sets Cambridge Combo Entry Knob, Keyed Entry, Oil Rubbed Bronze, Steel

DHI CORP #701813-MK-KA2

Cambridge Combo Entry Knob, Keyed Entry, Oil Rubbed Bronze, Steel

SKU #44001896385
Manufacturer Series: Pro Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cambridge Combo Entry Knob
Shape-Style: Knob
Color-Finish: Oil Rubbed Bronze
Locking Method: Keyed Entry
Latch Type: 2-Way Latch
Backset: 2.38 - 2.75 in.
Door Thickness: 1.38 - 1.75 in.
Strike Plate: Strike Plate w/Standard Radius Corner
Material: Steel
Key Code: KW1, KA2
Dimensions: 4.30 in. x 8.80 in. x 2.90 in.

Lock and Passage Sets: Type - Cambridge Combo Entry Knob; Shape-Style - Knob; Color-Finish - Oil Rubbed Bronze; Locking Method - Keyed Entry ; Latch Type - 2-Way Latch ; Backset - 2.38 - 2.75 in.; Door Thickness - 1.380 - 1.750 in.; Strike Plate - Strike Plate w/Standard Radius Corner; Material - Steel ; Key Code - KW1, KA2; Dimensions - 4.30 in. x 8.80 in. x 2.90 in.; Additional Information - Cross Bore: 2-1/8 in. Dia (54mm), Edge Bore: 1 in. Dia (25mm), Faceplate: 1 in. x 2-1/4 in. Radius Corner; Manufacturer Series - Pro Series

Additional Info: Cross Bore: 2-1/8 in. Dia (54mm), Edge Bore: 1 in. Dia (25mm), Faceplate: 1 in. x 2-1/4 in. Radius Corner