You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FASTEC #60006-100

Baggage Door Lock Mounting Plate Standard

SKU # 78972349820 Manufacturer Series: 60006 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Baggage Door Lock Mounting Plate
Style: Standard
Finish: White
Use With: Flush Slam Lock, 30205
Size: 4.5 x 5 in.
Material: Steel