Menu Search
Search
MASTER LOCK #207D

Key Case, Portable Magnetic; 4-11/16 x 2 x 1-3/16 in.; Plastic; Black

SKU # 78164991432
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Magnetic Key Case
Size: 4-11/16 x 2 x 1-3/16 in.
Material: Plastic
Color: Black

Case fits most keys-even keys with integrated fob. Rust-free, durable plastic construction. Recessed magnet securely attaches and holds to any steel surface. Improved sliding cover design with built-in stop to prevent cover from being dropped or misplaced.

Additional Info: Internal H x W x D: 3-3/4 x 1-1/2 x 3/4 in.