Menu Search
ABB INSTALLATION PRODUCTS #370TR

Thomas and Betts Rod, Test, 15-35 kV Nominal, 35 kV Max

SKU # 78378662428
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Test Rod
Application: Loadbreak Connector
kV - Nominal: 15-35
kV - Maximum: 35
Amps - Nominal: 200A
Amps Max: 10kA

Loadbreak Tools: Type - Test Rod; Application - Loadbreak Connector; kV - Nominal - 15-35 kV; kV - Maximum - 35 kV; Amps - Nominal - 200A; Amps Max - 10 kA