Menu Search
Search
EATON B-LINE SERIES #B2014PAZN

Clamp, Conduit/Pipe; Steel, Electro-Plated Zinc; 800 lb. Rating; 2-1/2 in.

SKU # 78101161074 Manufacturer Series: B2000
View more versions of this product
Rigid Conduit Trade Size: 2-1/2 in. (65mm)
Load Rating: 800 lb. Vertical Max
Gauge: 12 Gauge
Type: Pipe and Conduit Clamp
Construction: 2-Piece
Material: Steel, Low Carbon
Finish: Electro-Plated Zinc

Supplied pre-assembled