×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Load Centers

EATON BRFP

Loadcenter Filler Plate PVC Snap-In

EATON

Manufacturer #BRFP

SKU: 78667646160

Product Description

Load Center Filler Plates: Plate Type - Loadcenter Filler; Size - 1-in Space; Material - PVC; Installation - Snap-In; Manufacturer Series - BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON GBK5

Loadcenter Ground Bar CU/AL CH, BR Series

EATON

Manufacturer #GBK5

SKU: 78211309906

Product Description

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 2.54 in; Terminal - Qty Size - (5)14-4; Conductor Type - CU/AL; Manufacturer Series - CH, BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON BR816L125RP

Circuit Breaker Loadcenter Plug-On 125A 16 Circuits -

EATON

Manufacturer #BR816L125RP

SKU: 78667600147

Product Description

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 16; Number of Spaces - (8) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 6-2/0; Enclosure Size - Dimensions - 13.00 inH x 11.00 inW x 3.56 inD; Manufacturer Series - BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON GBK10

Loadcenter Ground Bar CU/AL CH, BR Series

EATON

Manufacturer #GBK10

SKU: 78211401456

Product Description

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 4.29 in; Terminal - Qty Size - (10)14-4; Conductor Type - CU/AL; Manufacturer Series - CH, BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON GBK14

Loadcenter Ground Bar CU/AL CH, BR Series

EATON

Manufacturer #GBK14

SKU: 78211309947

Product Description

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 5.69 in; Terminal - Qty Size - (14)14-4; Conductor Type - CU/AL; Manufacturer Series - CH, BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON CH9GP13

Loadcenter Ground Bar CU/AL CH Series

EATON

Manufacturer #CH9GP13

SKU: 78211333977

Product Description

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Terminal - Qty Size - (13)14-4; Conductor Type - CU/AL; Manufacturer Series - CH

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON GBK13

Loadcenter Ground Bar CU/AL CH, BR Series

EATON

Manufacturer #GBK13

SKU: 78211422061

Product Description

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 4.61 in; Terminal - Qty Size - (9)14-1/0 (2)8-14; Conductor Type - CU/AL; Manufacturer Series - CH, BR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: