Menu Search
Load Center Sub-Feed Kits Sub-Feed Lug Kit, Loadcenter, 3 Poles, 4 awg, 225 A
SIEMENS #ECLK3225

Sub-Feed Lug Kit, Loadcenter, 3 Poles, 4 awg, 225 A

SKU # 78364348579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Sub-Feed Lug Block
Poles: 3
Amps: 225A

Load Center Sub-Feed Kits: Kit Type - Sub-Feed Lug Block; Poles - 3; Amps - 225; Additional Information - (6) 1 in. Spaces Required

Additional Info: (6) 1 in. Spaces Required