EATON #BRS125CLX

Main/Sub-Feed Lug Block 2

SKU: 78211488123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Main/Sub-Feed Lug Block
Poles: 2
Amps: 125A
AWG Min: 6
AWG Max: 2/0
Manufacturer Series: BR
Description
Load Center Sub-Feed Kits: Kit Type - Main/Sub-Feed Lug Block; Poles - 2; Amps - 125; AWG Min - 6; AWG Max - 2/0; Manufacturer Series - BR