Menu Search

EATON #3042INT3200B-1

Loadcenter Interior Assembly Plug-On

SKU: 78211488458
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Loadcenter Interior Assembly
Breaker Mounting: Plug-On
Phase: 3Phase 4W
Voltage: 208Y/120V AC
Mains: Breaker
Rating - Amps: 200
Number of Circuits: 42
Number of Spaces: (30) 1 in.
Branch Breaker Type: BR
Bus: Aluminum
Main Wire: Cu/Al 2-300 mcm
Description
Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Info: Double Row, Single Pole