Menu Search
Load Center Panels Load Center; Outdoor; 3 Phase, 3 Wire; 12 Circuits; 125A

SQUARE D COMPANY #QO312L125GRB

Load Center; Outdoor; 3 Phase, 3 Wire; 12 Circuits; 125A

SKU #78590129504
Manufacturer Series: QO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 3, 3W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Main Breaker: QO 65kA IC
Rating - Amps: 125
Number of Circuits: 12
Number of Spaces: 12
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 6-2/0
Enclosure Size - Dimensions: 18.92 in. H x 14.75 in. W x 4.52 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 3 Phase 3W, 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Main Breaker - QO 65kA IC; Rating - Amps - 125; Number of Circuits - 12; Number of Spaces - 12; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 6-2/0; Enclosure Size - Dimensions - 18.92 in. H x 14.75 in. W x 4.52 in. D; Additional Information - Copper Bus, NEMA Type 3R Rainproof; Manufacturer Series - QO

Additional Info: Copper Bus, NEMA Type 3R Rainproof