SQUARE D COMPANY #QO112L125GRB

Load Center; Outdoor; 1 Phase, 3 Wire; 12 Circuits; 125A

SKU: 78590186785
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 12
Number of Spaces: (12) 3/4 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 6-2/0
Enclosure Size - Dimensions: 18.92 inH x 14.75 inW x 4.52 inD
Manufacturer Series: QO
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 12; Number of Spaces - (12) 3/4 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 6-2/0; Enclosure Size - Dimensions - 18.92 inH x 14.75 inW x 4.52 inD; Additional Information - Convertible to Main Circuit Breaker. Copper Bus; Manufacturer Series - QO
Additional Info: Convertible to Main Circuit Breaker. Copper Bus