Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 16 Circuits; 100A

SQUARE D COMPANY #QO816L100DF

Load Center; Indoor; 1 Phase, 3 Wire; 16 Circuits; 100A

SKU #78590178569
Manufacturer Series: QO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 100
Number of Circuits: 16
Number of Spaces: 8
Enclosure: Indoor
Cover: Flush w/Door
Main Wire: Al/Cu 8-1 AWG
Enclosure Size - Dimensions: 12.56 in. H x 8.90 in. W x 3.80 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 16; Number of Spaces - 8; Enclosure - Indoor; Cover - Flush w/Door; Main Wire - Al/Cu 8-1 AWG; Enclosure Size - Dimensions - 12.56 in. H x 8.90 in. W x 3.80 in. D; Additional Information - Rating: NEMA 1, Tin Plated Aluminum Busbar, Top Or Bottom Feed, Enclosure Material: Welded Sheet Steel; Manufacturer Series - QO

Additional Info: Rating: NEMA 1, Tin Plated Aluminum Busbar, Top Or Bottom Feed, Enclosure Material: Welded Sheet Steel