You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #PW4260L1225CU

Load Center; Outdoor; 1 Phase, 3 Wire; 60 Circuits; 225A

SKU # 04089265083 Manufacturer Series: PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lug
Rating - Amps: 225
Number of Circuits: 60
Number of Spaces: 42
Enclosure: Outdoor
Enclosure Size - Dimensions: 14.50 in.W x 4.25 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lug; Rating - Amps - 225; Number of Circuits - 60; Number of Spaces - 42; Enclosure - Outdoor; Enclosure Size - Dimensions - 14.50 in.W x 4.25 in.D; Additional Information - Copper Bus; Manufacturer Series - PL

Additional Info: Copper Bus