Menu Search
SIEMENS #PW3040B1150CU

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 150A

SKU # 04089281849 Manufacturer Series: PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Amps: 150
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: QP, QT, QPF 22kA IC
Number of Circuits: 40
Number of Spaces: (30) 1 in.
Enclosure: Outdoor
Enclosure Size - Dimensions: 35.00 in. H x 14.50 in. W x 4.25 in. D

Additional Info: Copper Bus