Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 125A
SIEMENS #PW3040L1125CU

Load Center; Outdoor; 1 Phase, 3 Wire; 40 Circuits; 125A

SKU # 04089265077 Manufacturer Series: PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 40
Number of Spaces: (30) 1 in.
Enclosure: Outdoor
Enclosure Size - Dimensions: 35.00 in. H x 14.50 in. W x 4.25 in. D

Additional Info: Copper Bus