Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 30 Circuits; 150A
SIEMENS #PW2030B1150CU

Load Center; Outdoor; 1 Phase, 3 Wire; 30 Circuits; 150A

SKU # 04089281846 Manufacturer Series: PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: QP, QT, QPF 22kA IC
Rating - Amps: 150
Number of Circuits: 30
Number of Spaces: (20) 1 in.
Enclosure: Outdoor
Enclosure Size - Dimensions: 27.00 in. H x 14.50 in. W x 4.25 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - QP, QT, QPF 22kA IC; Rating - Amps - 150; Number of Circuits - 30; Number of Spaces - (20) 1 in.; Enclosure - Outdoor; Enclosure Size - Dimensions - 27.00 in. H x 14.50 in. W x 4.25 in. D; Additional Information - Copper Bus; Manufacturer Series - PL

Additional Info: Copper Bus