Menu Search
Load Center Panels Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SIEMENS #AW1224L1125

Load Center; Outdoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SKU #04089292732
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (12) 1 in.
Enclosure: Outdoor

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (12) 1 in.; Enclosure - Outdoor; Additional Information - Aluminum Bus

Additional Info: Aluminum Bus