Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 8 Circuits; 125A

SIEMENS #E0408ML1125F

Load Center; Indoor; 1 Phase, 3 Wire; 8 Circuits; 125A

SKU #78364310619
Manufacturer Series: EQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 8
Number of Spaces: (4) 1 in
Enclosure: Indoor
Cover: Flush
Enclosure Size - Dimensions: 12.62 inH x 6.62 inW x 3.50 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 8; Number of Spaces - (4) 1 in; Enclosure - Indoor; Cover - Flush; Enclosure Size - Dimensions - 12.62 inH x 6.62 inW x 3.50 inD; Manufacturer Series - EQ