SIEMENS #S2440L1125

Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 125A

SKU: 04089265112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 40
Number of Spaces: (24) 1 in.
Enclosure: Indoor
Enclosure Size - Dimensions: 24.00 in. H x 14.25 in. W x 3.87 in. D
Manufacturer Series: ES
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 40; Number of Spaces - (24) 1 in.; Enclosure - Indoor; Enclosure Size - Dimensions - 24.00 in. H x 14.25 in. W x 3.87 in. D; Additional Information - Aluminum Bus; Manufacturer Series - ES
Additional Info: Aluminum Bus