Menu Search
Search
SIEMENS #P2440L1125CU

Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 125A

SKU # 04089264976 Manufacturer Series: PL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 40
Number of Spaces: (24) 1 in.
Enclosure: Indoor
Enclosure Size - Dimensions: 24.00 in. H x 14.25 in. W x 3.87 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 40; Number of Spaces - (24) 1 in.; Enclosure - Indoor; Enclosure Size - Dimensions - 24.00 in. H x 14.25 in. W x 3.87 in. D; Additional Information - Copper Bus; Manufacturer Series - PL

Additional Info: Copper Bus