Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 150A

SIEMENS #S1630B1150

Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 150A

SKU #04089265093
Manufacturer Series: ES
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Rating - Amps: 150
Number of Circuits: 30
Number of Spaces: (16) 1 in.
Enclosure: Indoor
Enclosure Size - Dimensions: 24.00 in. H x 14.25 in. W x 3.87 in. D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Rating - Amps - 150; Number of Circuits - 30; Number of Spaces - (16) 1 in.; Enclosure - Indoor; Enclosure Size - Dimensions - 24.00 in. H x 14.25 in. W x 3.87 in. D; Additional Information - Aluminum Bus; Manufacturer Series - ES

Additional Info: Aluminum Bus