Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 125A
SIEMENS #P3030B1125CU

Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 125A

SKU # 04089264979 Manufacturer Series: PL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: QP, QT, QPF 22kA IC
Rating - Amps: 125
Number of Circuits: 30
Number of Spaces: (30) 1 in.
Enclosure: Indoor
Enclosure Size - Dimensions: 30.00 in. H x 14.25 in. W x 3.87 in. D

Additional Info: Copper Bus