WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMENS #MB3060B1200G

Load Center; 60 Circuits; 200A

SKU # 88762120307 Manufacturer Series: MB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Mains: Breaker
Main Breaker: MH
Rating - Amps: 200
Number of Circuits: 60
Number of Spaces: 30

Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Breaker; Main Breaker - MH; Rating - Amps - 200; Number of Circuits - 60; Number of Spaces - 30; Manufacturer Series - MB