Menu Search
Load Center Panels Load Center; 40 Circuits; 200A
SIEMENS #MT2040B1200W

Load Center; 40 Circuits; 200A

SKU # 88762113690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Mains: Lugs
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: 20

Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Lugs; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - 20; Additional Information - Color: White

Additional Info: Color: White