SIEMENS #MT1632B1150W

Load Center; 32 Circuits; 150A

SKU: 88762113604
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker Loadcenter
Mains: Lugs
Rating - Amps: 150
Number of Circuits: 32
Number of Spaces: 16
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Lugs; Rating - Amps - 150; Number of Circuits - 32; Number of Spaces - 16; Additional Information - Color: White
Additional Info: Color: White