Menu Search
Search
SIEMENS #MT1224B1100W

Load Center; 24 Circuits; 100A

SKU # 88762113528
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Mains: Lugs
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: 12

Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 24; Number of Spaces - 12; Additional Information - Color: White

Additional Info: Color: White