Load Center; 24 Circuits; 100A

SKU: 88762120312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Loadcenter
Mains: Breaker
Rating - Amps: 100
Number of Circuits: 24
Number of Spaces: 12
Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Breaker; Rating - Amps - 100; Number of Circuits - 24; Number of Spaces - 12