Menu Search
Load Center Panels Load Center; 20 Circuits; 100A
SIEMENS #MT1020B1100

Load Center; 20 Circuits; 100A

SKU # 88762113520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Mains: Breaker
Rating - Amps: 100
Number of Circuits: 20
Number of Spaces: 10

Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Breaker; Rating - Amps - 100; Number of Circuits - 20; Number of Spaces - 10